
Athena Gold Regency Sample Polished Marble Mesh Mounted Mosaic Tile
Mfr # ZOR-MD-0589-SAM
Zoro # G010632984
product price: $8.25
/eaSold in multiples of 2 for $16.50
Key Features
Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in. x 4 in.
Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0589-SAM
Zoro #
G010632984
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in. x 4 in.
Details
Material
Marble
Color
Gold
Shape
Geometric
Finish
Polished
Application
Wall & Residential Floors
Description
Athena Gold Regency Tile adds a touch of warmth and beauty to indoor spaces. With its warm white color palette enriched by creamy golden tones, this mosaic tile effortlessly complements various color schemes and decor styles. Its unique geometric patterns not only enhance visual appeal but also infuse a contemporary touch. Made from authentic marble, this tile showcases a sleek polished finish that radiates elegance. The inclusion of a mesh backing simplifies installation and guarantees a refined and professional appearance. Whether used for captivating kitchen backsplashes, bathroom walls, fireplace surrounds, or even residential floors, the Athena Gold Regency Tile seamlessly transforms residential rooms into inviting sanctuaries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.