Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athena Gold SAMPLE Chevron Honed Marble Mosaic Tile

  • Mfr # ZOR-MD-0387-SAM

  • Zoro # G005837219


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Athena Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0387-SAM
Zoro #
G005837219
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Athena Gold
Finish
Honed
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Accentuate your home with the elegance of this MSI Athena Gold chevron mosaic marble floor and wall tile. a modern blend of white grain complemented by chocolate knots makes this mesh-mounted tile ideal for any residential or commercial setting. versatile enough to use inside and outside, it provides the look of wood with the easy maintenance of marble. the perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.