Zoro Homepage

Atlantic Blue 16 in. X 24 in. Tumbled Marble Pool Coping

  • Mfr # ZOR-LSC-0067

  • Zoro # G904947163


original price: $48.19
9% off
new price: $43.39
/ea

Key Features

Length
24
Width
16
Thickness
1.97
Size
16x24
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0067
Zoro #
G904947163
UPC #
-
Country of Origin
Turkey

Dimensions

Length
24
Width
16
Thickness
1.97
Size
16x24
Height
1.97

Details

Material
Marble
Color
Atlantic Blue
Finish
Sandblast
Weight
72
Application
Floor & Wall
Coverage Area
2.67 Sq. ft

Description

Atlantic Blue Pool Copings are crafted from fe natural marble These beautiful pool Copings feature cool blue tones, with the natural movement herent marble The tumbled finishing and the bull nose edge provides a gentle transition from pool deck to pool and spa. Coordates with a variety of other natural stone hardscaping materials including flagstones, tiles, and ledgers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.