Atwood 0.5 Thick x 2 Wide x 94 Length Engineered Hardwood Surface Reducer Molding

  • Mfr # ZOR-LVT-TR-0368

  • Zoro # G910336234


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Size
11.25 in x 48 in
Mat Width
2 in
Color
Northcutt
Mat Length
78 in
Mat Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0368
Zoro #
G910336234
UPC #
-
Country of Origin
United States

Dimensions

Size
11.25 in x 48 in
Mat Width
2 in
Mat Length
78 in
Mat Thickness
0.5 in
Length
48 in
Width
11.25 in
Thickness
0.63 in

Details

Item
Engineered Wood Stair Tread Eased Edge
Color
Northcutt
Finish
Wirebrushed
Material
Engineered Wood

Description

Looking to create a seamless transition between two different flooring surfaces of varying heights? Consider using a flooring surface reducer!. Its sleek and professional finish not only enhances the look of your flooring but also protects the edges from damage. Available in a variety of colors, its easy to match the surface reducer with any flooring style. It can be installed with adhesives or nails Use it to transition floors of unequal height from engineered wood floors to carpet, vinyl, or tile, and enjoy a beautiful finished look in any room of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.