0.5in. x 78in. x 3in. Vickery Oak Engineered Hardwood Floor Trim Flush Stair Nose Eased Edge Molding

  • Mfr # AKVTWVIOA-FSN-EE

  • Zoro # G810336242


product price:Β  $112.99
/ea
Free Shipping & Returns

Key Features

Mat Width
3 in
Color
Vickery Oak
Size
11.25 in x 48 in
Mat Length
78 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVTWVIOA-FSN-EE
Zoro #
G810336242
UPC #
-
Country of Origin
United States

Dimensions

Mat Width
3 in
Size
11.25 in x 48 in
Mat Length
78 in
Length
48 in
Mat Thickness
0.5 in
Width
11.25 in
Thickness
0.63 in

Details

Item
Engineered Wood Stair Tread Eased Edge
Color
Vickery Oak
Finish
Wirebrushed
Material
Engineered Wood

Description

Complete your flooring project with the Flush Stair Nose Eased Edge molding for a polished, professional finish. This trim adds a gently rounded edge for a refined transition to stairs. Crafted from durable, waterproof materials, it’s built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your engineered hardwood flooring, this molding delivers both style and protection for any space.


  • Includes 1 trim piece
  • Dimensions: 0.5” x 3” x 78” - designed for a precise, professional fit
  • Coordinated Design: Matches your engineered hardwood flooring for a cohesive, finished appearance
  • Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
  • Low Maintenance: Easy to clean and designed to maintain its beauty over time
  • Durability: Built to resist everyday wear
  • Indoor Use: For use in temperature-controlled indoor spaces only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products