Zoro Homepage

Autumn SAMPLE Gauged Slate Floor And Wall Tile

  • Mfr # ZOR-NS-0002-SAM

  • Zoro # G305838688


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Slate
Color
Autumn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0002-SAM
Zoro #
G305838688
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
Autumn
Finish
Gauged
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Bring elegance to your indoor space with MSI’s Autumn Trail Gauged Field Tile. It's perfect for residential or commercial use, including kitchens and bathrooms. The tile's natural stone slate has a blend of warm khaki and earth tones. Place it in a pattern or single layout for a distinctive appearance. It is recommended to inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade and finish. It is also recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, the vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.