Zoro Homepage

Azula Hexagon 11.81 In. X 11.61 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0262

  • Zoro # G504415109


original price: $313.99
39% off
new price: $188.99
/pk 10, $18.90/ea
Free Shipping & Returns

Key Features

Length
13.25
Width
12.5
Thickness
4.75
Size
12.5x13.25
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0262
Zoro #
G504415109
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
12.5
Thickness
4.75
Size
12.5x13.25
Height
4.75

Details

Material
Marble
Color
Azula Hexagon
Tile Use
Floor&Wall
Finish
Polished
Weight
50
Coverage Area
9.6 Sq. ft

Description

Random-toned Azula Hexagon pieces comprise this fabulous 11.81 in. x 11.61 in. polished marble mosaic tile from MSI. it is suitable for use with subsurface heating elements and is semi-vitreous, so installation options are plentiful for floors and walls in bathrooms, kitchens, hallways and walk-in closets. frost resistance makes them suitable for exterior applications and they are highly skidesistant to foster solid footing. use this mesh-mounted tile in any commercial or residential setting for an upscale, affordable look. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.