Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B550M-VC WIFI Gaming Desktop Motherboard

  • Mfr # B550MPROVCWIFI

  • Zoro # G410030601


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Controller Type
Serial ATA/600
Audio Channels
7.1
Number of Network (RJ-45) Ports
1
Number of Onboard USB 3.2 Ports
3
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B550MPROVCWIFI
Zoro #
G410030601
UPC #
824142299258
Country of Origin
China

Dimensions

Size
Micro ATX

Details

Item
Gaming Desktop Motherboard
Controller Type
Serial ATA/600
Audio Channels
7.1
Number of Network (RJ-45) Ports
1
Number of Onboard USB 3.2 Ports
3
HDMI
Yes
Total Number of USB Ports
6
Number of USB 3.2 Gen 1 Ports
2
Processor Socket
Socket AM4
Number of PCI Express x16 Slots
4
DisplayPort
Yes
Number of USB 2.0 Ports
2
Processor Generation Supported
3rd Gen
Maximum Memory Supported
128 GB
Total Number of Expansion Slots
4
Memory Speed Supported
2800 MHz, 3066 MHz, 2400 MHz, 2133 MHz, 2933 MHz, 4266 MHz, 3866 MHz, 4133 MHz, 4400 MHz, 3200 MHz, 1866 MHz, 4000 MHz, 3733 MHz, 3600 MHz, 3000 MHz, 2667 MHz, 3466 MHz
Chipset Model
B550
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Number of M.2 Interfaces
2
Bluetooth
Yes
RAID Supported
Yes
Total Number of Onboard USB Ports
7
VGA
Yes
RAID Levels
0, 1, 10
Memory Technology
DDR4 SDRAM
Number of SATA Interfaces
4
Processor Supported
Ryzen
Number of USB 3.2 Gen 2 Type-A Ports
2
Onboard Video
CPU Dependent Video
Number of Memory Slots
4
Number of Onboard USB 2.0 Ports
4
Package Contents
PRO B550M-VC WIFI Gaming Desktop Motherboard, 2 x SATA Cables, Wi-Fi Antenna, Driver DVD, I/O Shielding, Quick Installation Guide
Total Number of PCI Express Slots
4
Gigabit Ethernet
Yes
Wireless LAN
Yes
Series
PRO

Description

PRO series helps users work smarter by delivering an efficient and productive experience. Featuring stable functionality and high-quality assembly, PRO series motherboards provide not only optimized professional workflows but also less troubleshooting and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.