
Bali Buff 037 Thick X 124 Wide X 78 Length T Molding
Mfr # ZOR-LVT-T-0377
Zoro # G207100777
original price:Â $42.99 , new price: $38.69 , 10 percent off
new price:Â $38.69
/eaKey Features
Material
WTRPRF WOOD
Length
78
Overall Width
1.24
Color
WHITE-WARM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LVT-T-0377
Zoro #
G207100777
UPC #
-
Country of Origin
United States
Dimensions
Length
78
Overall Width
1.24
Details
Material
WTRPRF WOOD
Color
WHITE-WARM
Description
Achieve a seamless authentic wood look with the MSI'sTMolding Vinyl Plank It can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution This flooring is easy to install with its gluedown system making it DIYfriendly and it gives supreme comfort when under foot It will withstand the test of time and is great for a busy family who doesn't want to sacrifice styleraining for a reclaimed wood look all in a vinyl plank It can be used in doorways and provide an expansion gap for large areas This molding is waterproof and can be nailed or glued with its coordinating style of floor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.