Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baltic Brown SAMPLE Polished Granite Floor And Wall Tile

  • Mfr # ZOR-NS-0042-SAM

  • Zoro # G905837586


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Granite
Color
Baltic Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0042-SAM
Zoro #
G905837586
UPC #
-
Country of Origin
Finland

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Granite
Color
Baltic Brown
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

The MSI’s Baltic Brown Granite Floor and Wall Tile is an exotic, brown tile with cheetah-like spots. It can be used in residential and commercial tile installations, and it complements many different types of decor. The tile is frost resistant, so you can use it to carry an indoor tile installation into an outdoor space. The polished tile has a smooth surface and a high sheen. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All-natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.