Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basix Beige 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK

  • Mfr # ZOR-PT-0705

  • Zoro # G909127867


product price: $10.59
/pk 25, $0.42/ea

Key Features

Length
16 in
Width
4 in
Thickness
0.25 in
Color
Beige
Size
4 in x 16 in x 0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0705
Zoro #
G909127867
UPC #
-
Country of Origin
India

Dimensions

Length
16 in
Width
4 in
Thickness
0.25 in
Size
4 in x 16 in x 0.25 in

Details

Color
Beige
Material
Ceramic
Finish
Matte
Weight
1.23 lbs
Application
Wall

Description

An ideal choice for your space, the MS InternationalBasix Beige 4 x 16 subway tile features a matte finish to help add style to your dcor. This subway tile brings a classical elegance and complements to any decor and the tile is easier to install suitable for commercial or residential walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns. Perfect for kitchen backsplashes and bathroom showers for indoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.