Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Bay Blue 8mm Glossy Mesh-Mounted Arabesque Tile ZOR-MD-0503-SAM

Bay Blue 8mm Glossy Mesh-Mounted Arabesque Tile (Discontinued)

  • Mfr # ZOR-MD-0503-SAM
  • Zoro # G505838389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0503-SAM
Zoro #
G505838389
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Ceramic
Color
Bay Blue
Finish
Glossy
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

A stunning combination of color, finish, and shape, Bay Blue Arabesque Tile features a sophisticated muted royal blue palette that allows the unique pattern to be the star. Whether it’s used as a shower surround, or as backsplash tile in kitchen, bathroom, or other interior space, Bay Blue Arabesque adds an elegant and handcrafted element to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.