Bay Blue Beveled 12 in. x 12 in. x 10mm Ceramic Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0504

  • Zoro # G305523867


original price:  $193.99 , new price: $96.99 , 50 percent off
new price:  $96.99
/pk 10, $9.70/ea
Free Shipping & Returns

Key Features

Length
16
Width
5
Thickness
12.25
Color
Bay Blue
Size
5x16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0504
Zoro #
G305523867
UPC #
-
Country of Origin
Thailand

Dimensions

Length
16
Width
5
Thickness
12.25
Size
5x16
Height
12.25

Details

Color
Bay Blue
Material
Ceramic
Finish
Glossy
Weight
38.80
Application
Wall
Coverage Area
10 Sq. ft

Description

Bay Blue 2x6” Beveled Tile features a muted royal blue tone with a watercolor-like finish. This tile adds interest and dimension to a wide variety of wall surfaces from the bathroom vanity to shower surrounds, kitchen backsplash, and beyond. Choose Bay Blue Beveled Tile and enhance your project with an elegant, handcrafted element.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.