
Bay Blue Beveled SAMPLE Ceramic Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0504-SAM
Zoro # G505838310
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Bay Blue
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0504-SAM
Zoro #
G505838310
UPC #
-
Country of Origin
Thailand
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Bay Blue
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
Bay Blue x” Beveled Tile features a muted royal blue tone with a watercolor-like finish. This tile adds interest and dimension to a wide variety of wall surfaces from the bathroom vanity to shower surrounds, kitchen backsplash, and beyond. Choose Bay Blue Beveled Tile and enhance your project with an elegant, handcrafted element.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.