Bay Blue Handcrafted 4 In.X 12 In. Glazed Glossy Ceramic Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0402

  • Zoro # G704414889


original price: $97.15
40% off
new price: $58.29
/pk 15, $3.89/ea

Key Features

Length
116
Width
4.25
Thickness
6.75
Color
Bay Blue
Tile Use
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0402
Zoro #
G704414889
UPC #
-
Country of Origin
Thailand

Dimensions

Length
116
Width
4.25
Thickness
6.75
Size
4.25x116
Height
6.75

Details

Color
Bay Blue
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
23.25

Description

Bay Blue Handcrafted tile beveled 4 in x 12 in. is a durable ceramic wall tile featuring a beautiful light beige color, beveled edges, and a glossy finish. the classic 4 x 12 size is perfect for backsplash, wall, and countertop installations, suitable for a variety of interior and some exterior design projects, including backsplashes, accent walls, vanity walls, and showers this tile offers extreme design flexibility and coordinates with a wide variety of color schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products