Zoro Homepage

Bayside Buff 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-SAM-0217

  • Zoro # G711328612


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Size
9 in x 7 in
Length
7 in
Material
LVT
Finish
Low Gloss
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-SAM-0217
Zoro #
G711328612
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.31 in
Width
9 in

Details

Color
Bayside Buff
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Bayside Buff

Description

Immerse yourself in the opulence of Bayside Buff Luxury Vinyl Planks. Crafted in expansive dimensions, these planks boast toffee hues infused with blonde undertones, accentuated by darker grains and knots that radiate warmth and golden sophistication, instilling an airy atmosphere in any setting. With an 8MM thickness, comprising a 6MM core and a 2MM attached pad, these LVPs strike a perfect balance between durability and underfoot comfort. The 22MIL protection layer serves as a resilient defense against daily wear and tear, withstanding the demands of any household or office space. Seamlessly integrating into kitchens, living areas, bathrooms, basements, and beyond, the easy install locking system and innovative ''no acclimation'' technology brings buy-today, install-today convenience to life. Plus, this collection carries the assurance of GREENGUARD Gold, FloorScore, and LEED certifications, assuring both environmental safety and the well-being of your entire family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.