Dunora Octagon 12 in. x 15 in. Glossy Glass Stone Metal Blend Mosaic Wall Tile, 10PK

  • Mfr # AKM-G-DUN15X12OC-CA

  • Zoro # G204414990


product price:  $248.99
/pk 10, $24.90/ea
Free Shipping & Returns

Key Features

Length
15.75
Width
13.75
Thickness
4.75
Size
13.75x15.75
Color
Dunora
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-G-DUN15X12OC-CA
Zoro #
G204414990
UPC #
-
Country of Origin
China

Dimensions

Length
15.75
Width
13.75
Thickness
4.75
Size
13.75x15.75

Details

Color
Dunora
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
50
Coverage Area
11 Sq. ft
Shape
Octagon

Description

12" x 18" Mosaic Tile in Dunora blends frost-resistant glass, sleek metal, and honed marble in a sophisticated mix of textures and finishes. Its varied light reflection and contrasting sheens create depth and visual interest, bringing dynamic movement to walls and accent features. With a smooth, unglazed surface and a versatile neutral palette, this striking mosaic is ideal for kitchen backsplashes, bathroom walls, shower surrounds, and other statement installations in both residential and commercial spaces. Designed for durability and lasting style, it offers a polished, contemporary touch to any design.


  • Size: 12 in. W x 18 in. L x 0.38 in. thick sheets
  • Material: Glass, stone, metal blend mosaic, mounted on mesh backing for easy installation
  • Finish: Glossy - high-sheen surface with noticeable light reflection and slight variation in tone
  • Application: Suitable for countertops, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof and ideal for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Approved for interior applications only; not intended for outdoor installation
  • Maintenance: Durable, non-porous surface requires minimal upkeep; clean with a damp cloth and mild detergent
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.