Zoro Homepage

Beckley Bruno Sample Rigid Core Click Lock Luxury Vinyl Plank flooring, 1 sq ft

  • Mfr # ZOR-LVR-0188-SAM

  • Zoro # G608413599


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
4 in
Height
2.1 in
Thickness
0.17 in
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0188-SAM
Zoro #
G608413599
UPC #
-
Country of Origin
Thailand

Dimensions

Length
4 in
Height
2.1 in
Thickness
0.17 in
Width
4 in

Details

Color
Beckley Bruno
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade

Description

Bring a warming touch to your interiors with Beckley Bruno Luxury Vinyl Planks featuring medium and dark brown hues with subtle knots and grains that create a genuine wood look. Perfect for a variety of residential and commercial spaces, this vinyl flooring is 100% waterproof and has an exclusive Crystalux formula, a protection layer that provides durability and longevity, protecting against everyday wear. For ease of installation, it includes a Rigid Core Click-locking system and an innovative pre-attached backing to ensure supreme comfort underfoot. With no acclimation technology, this rigid core flooring enables buy today, install today convenience. Vinyl flooring installation is great for high-traffic areas such as entryways, kitchens, bathrooms and more. Beckley Bruno is backed by lifetime limited residential and 6-year limited light commercial warranties for added peace of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products