Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belgian Block 4in. X 8in. Granite Cobble Paver Tile

  • Mfr # ZOR-LSC-0224

  • Zoro # G016035819


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Granite
Thickness
2.5 in
Finish
Tumbled
Width
4 in
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0224
Zoro #
G016035819
UPC #
-
Country of Origin
India

Dimensions

Thickness
2.5 in
Width
4 in
Length
8 in

Details

Material
Granite
Finish
Tumbled
Color
Gray-Light
Shape
Rectangle

Description

Belgian Block Granite Cobblestones showcase rich, deep gray tones accented by striking black and white veining, bringing timeless elegance to any outdoor space. These durable, natural stone blocks are perfect for enhancing driveways, walkways, and landscaping projects. Their classic, textured surface not only adds visual appeal but also provides exceptional strength and weather resistance, ensuring lasting beauty and functionality. Elevate your exterior design with these versatile cobblestones, ideal for creating charming, old-world charm or sleek, modern aesthetics.


  • Grade 1, first-quality natural granite cobblestone
  • Unglazed tumbled finish with a low sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or outdoor use and is frost-proof.
  • Completely frost resistant for indoor or outdoor applications, use a latex-modified thinset for acceptable bond strength.
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.