Belmond Mercury 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK

  • Mfr # ZOR-PT-0133

  • Zoro # G804414727


original price:  $33.35 , new price: $16.59 , 50 percent off
new price:  $16.59
/pk 5, $3.32/ea

Key Features

Length
40
Width
8
Thickness
2.25
Tile Use
Floor&Wall
Size
8x40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0133
Zoro #
G804414727
UPC #
-
Country of Origin
India

Dimensions

Length
40
Width
8
Thickness
2.25
Size
8x40
Height
2.25

Details

Color
MERCURY
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
49.6
Coverage Area
11.11 Sq. ft

Description

Enliven your interior design with the rustic flair of MSI’s Belmond Mercury 8 in. x 40 in. ceramic floor and wall tile. thoughtfully crafted with a trio of stunning gray hues mimicking the appearance of wood in contemporary twist, this versatile plank is perfect floors, feature walls, backsplashes and countertops. this neutral, durable tile enhances your home or commercial space without the upkeep of authentic hardwood. it is suitable for damp areas, such as mud rooms, bathrooms and entryways. replete with design possibilities, this rectified tile is mechanically finished on all sides for uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.