Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belmond Mercury SAMPLE Glazed Ceramic Floor And Wall Tile

  • Mfr # ZOR-PT-0133-SAM

  • Zoro # G305837919


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0133-SAM
Zoro #
G305837919
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
MERCURY
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Enliven your interior design with the rustic flair of MSI’s Belmond Mercury ceramic floor and wall tile. thoughtfully crafted with a trio of stunning gray hues mimicking the appearance of wood in contemporary twist, this versatile plank is perfect floors, feature walls, backsplashes and countertops. this neutral, durable tile enhances your home or commercial space without the upkeep of authentic hardwood. it is suitable for damp areas, such as mud rooms, bathrooms and entryways. replete with design possibilities, this rectified tile is mechanically finished on all sides for uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.