Belmond Pearl 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK

  • Mfr # ZOR-PT-0135

  • Zoro # G104415202


original price:  $33.35 , new price: $18.29 , 45 percent off
new price:  $18.29
/pk 5, $3.66/ea

Key Features

Length
40
Width
8
Thickness
2.25
Tile Use
Floor&Wall
Size
8x40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0135
Zoro #
G104415202
UPC #
-
Country of Origin
India

Dimensions

Length
40
Width
8
Thickness
2.25
Size
8x40
Height
2.25

Details

Color
PEARL
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
49.6
Coverage Area
11.11 Sq. ft

Description

MSI’s Belmond Pearl 8 in. x 40 in. ceramic floor and wall tile features a beautiful blend of white, cream, and soft gray hues for a contemporary twist on traditional wood looks. impressively versatile, these long matte planks are perfect for floors, but they also create stunning feature walls, backsplashes, and countertops to enhance your home or light commercial space for years to come. and unlike real wood, belmond pearl is suitable for damp areas like mud rooms, bathrooms, and entryways allowing you to achieve the look you want, without the worry. if you're searching for an understated ceramic wood-look tile full of design possibilities, you've found it. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.