Bergamo Herringbone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0432

  • Zoro # G004415180


product price:  $219.99
/pk 10, $22.00/ea
Free Shipping & Returns

Key Features

Length
13.5
Width
13.38
Thickness
5
Size
13.38x13.5
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0432
Zoro #
G004415180
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
13.5
Width
13.38
Thickness
5
Size
13.38x13.5
Height
5

Details

Material
Marble
Color
Bergamo Herringbone
Tile Use
Floor&Wall
Finish
Polished
Weight
45
Coverage Area
9.4 Sq. ft

Description

Upgrade your home's walls or countertops with the MSI Bergamo Herringbone 12 in. x 12 in. marble mosaic floor and wall tiles. crafted with natural marble and shades of gray, these wall tiles vary in color, shade and finish since they are made of natural stone. they are perfect choice for a kitchen backsplash, bathroom shower or accent wall. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.