Bernini Bianco 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0153

  • Zoro # G504415642


product price:  $56.95
/pk 8, $7.12/ea

Key Features

Length
23
Width
12
Thickness
3
Size
12x23
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0153
Zoro #
G504415642
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
23
Width
12
Thickness
3
Size
12x23
Height
3

Details

Material
Porcelain
Color
BIANCO
Tile Use
Floor&Wall
Finish
Matte
Weight
56.16
Coverage Area
16 Sq. ft

Description

MSI Bernini Bianco 12 in. x 24 in. porcelain tile makes a distinctive design statement with its unique vein cut travertine look and fossilized veining in the most desired whites, creams and warm grays hues. durable and easy to care for, you can count on this gorgeous matte tile to bring a touch of artistic style to your home whether its used for flooring, wall tile or to create backsplashes, countertops and more. long-lasting and multitalented, this travertine look rectangular tile is also suitable for light-duty commercial projects. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes and accessories are available to give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.