Bernini Bianco 2 In. X 4 In. Matte Porcelain Mesh-Mounted Mosaic Floor & Wall Tile, 8PK

  • Mfr # ZOR-PT-0390

  • Zoro # G804414161


product price:  $98.85
/pk 8, $12.36/ea
Free Shipping & Returns

Key Features

Length
4
Width
2
Thickness
3.12
Size
2x4
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0390
Zoro #
G804414161
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
4
Width
2
Thickness
3.12
Size
2x4
Height
3.12

Details

Material
Porcelain
Color
BIANCO
Tile Use
Floor&Wall
Finish
Polished
Weight
34.4
Coverage Area
8 Sq. ft

Description

MSI’s Bernini Bianco collection, porcelain tile features a luxurious blend of white, cream, and warm gray. the neutral tones and nature-inspired pattern of these modern tiles make them perfect for creating timeless floors, countertops, accent walls, showers, and more. offered in both matte and polished finishes in a wide range of sizes, these tiles are ideal for kitchens, bathrooms, entryways, offices, and living spaces and are appropriate for both residential and commercial properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.