Zoro Homepage

Bernini Bianco SAMPLE Polished Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0275-SAM

  • Zoro # G405837994


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0275-SAM
Zoro #
G405837994
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
BIANCO
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Enhance your decor with the distinctive flair of this MSI pietra Bernini Bianco porcelain floor and wall tile. it is designed with a unique vein cut travertine look and fossilized veining in the most desired whites, creams and warm grays hues. durable and easy to care for, this gorgeously polished tile to adds a pop of artistic style to your home, whether you use it for flooring, wall tile, backsplash or countertop application. long-lasting and multitalented, this travertine-look rectangular tile is also suitable for light-duty commercial projects. this rectified tile is mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, resulting in a clean, professional install and reducing staining issues. choose from multiple tile sizes and accessories to give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.