Bernini Carbone 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0131

  • Zoro # G104414649


product price:  $62.49
/pk 8, $7.81/ea

Key Features

Length
24
Width
12
Thickness
3
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0131
Zoro #
G104414649
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
24
Width
12
Thickness
3
Size
12x24
Height
3

Details

Material
Porcelain
Color
CARBONE
Tile Use
Floor&Wall
Finish
Matte
Weight
56.16
Coverage Area
16 Sq. ft

Description

MSI Bernini Carbone 12 in. x 24 in. porcelain tile boasts a unique vein cut travertine look with faux fossilized veining. gray tiles are extremely popular and this one in no exception - its one-of-a-kind detailing lends a refined, modern edge to any project. revered for its versatility and durability, this rectangular matte tile is a top choice among homebuilders and designers, who trust it for a variety of light commercial and residential applications. whether its used in the kitchen as flooring or backsplash tile or in the bathroom to create a spa-like retreat, this hard-working travertine look tile puts a new spin on neutrals. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes and accessories are available to give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.