Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bernini Carbone SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-PT-0308-SAM

  • Zoro # G105838499


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0308-SAM
Zoro #
G105838499
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CARBONE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Bernini Carbone porcelain tile boasts a unique vein cut travertine look with faux fossilized veining. gray mosaic tiles are extremely popular and this one in no exception - it's one-of-a-kind detailing and petite size give any project an interesting, contemporary edge. revered for it's versatility and durability, this matte mosaic is a top choice among homebuilders and designers, who trust it for a variety of light commercial and residential applications. whether it's used to create a stunning accent wall, backsplash, shower surround or countertop, this hard-working tile puts a new spin on neutrals. use it in monochromatic settings or those full of varying hues - either way, it's sure to bring out your room's best qualities. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes, along with coordinating bullnose give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.