Bernini Carbone SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0393-SAM
Zoro # G105838208
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0393-SAM
Zoro #
G105838208
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
CARBONE
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Bernini Carbone porcelain tile boasts a unique vein cut travertine look with faux fossilized veining. gray mosaic tiles are extremely popular and this one in no exception - it's one-of-a-kind detailing and petite size give any project an interesting, contemporary edge. revered for it's versatility and durability, this matte mosaic is a top choice among homebuilders and designers, who trust it for a variety of light commercial and residential applications. whether it's used to create a stunning accent wall, backsplash, shower surround or countertop, this hard-working tile puts a new spin on neutrals. use it in monochromatic settings or those full of varying hues - either way, it's sure to bring out your room's best qualities. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes, along with coordinating bullnose give your project a finished look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.