Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Beton Antracite SAMPLE Porcelain Paver Tile ZOR-LSC-0131-SAM

Beton Antracite SAMPLE Porcelain Paver Tile (Discontinued)

  • Mfr # ZOR-LSC-0131-SAM
  • Zoro # G605838555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0131-SAM
Zoro #
G605838555
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4 in
Width
4 in
Thickness
0.79 in

Details

Material
Porcelain
Color
Beton Antracite
Finish
Matte
Weight
2.9
Application
Floor
Package qty
1 Sample

Description

MSI’s Beton Antracite Premium Paver features deep charcoal hues for a natural look that gives your space instant character, indoors or out. These pleasantly neutral porcelain pavers come in a matte finish that only adds to their charm. Use them to beautiful floors, patios, pool decks, walkways, and other features throughout residential and commercial properties. Unapologetically elegant, Porcelain Pavers are also impressively durable, frost and stain resistant, and they don’t require sealing. offers high slip-resistance—and even in hot climates this innovative paver stays bare-foot comfortable. Allowing for supreme design flexibility, pavers can be set on grass, sand set, or installed with mortar over a concrete bed. Finish your project with matching Beton Antracite copings for a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.