Beton Blanco 24 in. x 24 in. Porcelain Paver Tile, 2PK

  • Mfr # ZOR-LSC-0132

  • Zoro # G505523810


original price:  $89.75 , new price: $53.89 , 39 percent off
new price:  $53.89
/pk 2, $26.95/ea

Key Features

Length
24
Width
24
Thickness
0.79 in
Size
24x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0132
Zoro #
G505523810
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24
Width
24
Thickness
0.79 in
Size
24x24
Height
2

Details

Material
Porcelain
Color
Beton Blanco
Finish
Matte
Weight
73.22
Application
Floor
Coverage Area
8 Sq. ft

Description

MSI’s Beton Blanco 24 in. x 24 in. Premium Paver features icy white hues with a subtle tonal pattern that gives your space instant character, indoors or out. These pleasantly neutral porcelain pavers come in a matte finish that only adds to their charm. Use them to beautiful floors, patios, pool decks, walkways, and other features throughout residential and commercial properties. Unapologetically elegant, Porcelain Pavers are also impressively durable, frost and stain resistant, and they don’t require sealing. offers high slip-resistance—and even in hot climates this innovative paver stays bare-foot comfortable. Allowing for supreme design flexibility, pavers can be set on grass, sand set, or installed with mortar over a concrete bed. Finish your project with matching Beton Blanco copings for a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.