Zoro Homepage
This item is Discontinued.
Msi Beton Gray SAMPLE Porcelain Paver Tile ZOR-LSC-0133-SAM

Beton Gray SAMPLE Porcelain Paver Tile (Discontinued)

  • Mfr # ZOR-LSC-0133-SAM
  • Zoro # G405838229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0133-SAM
Zoro #
G405838229
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Beton Gray
Finish
Matte
Weight
2.9
Application
Floor
Package qty
1 Sample

Description

MSI's Beton Grey Porcelain Paver features the perfect blend of stylish gray hues — creating a gorgeous, natural stone look. Able to withstand freeze thaw cycles, it’s suitable for most residential and light commercial outdoor flooring applications. Additionally, it’s slip resistant and its color and design won’t fade overtime. Easy to install, stain resistant, and low-maintenance, this large format porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look, or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior projects, including entryways, paths, driveways, pool areas, and patios, this multitalented matte finished porcelain paver will give your installation or remodel a classic, yet modern look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.