Bianco Arabesque 9.84 In. X 10.63 In. X 6 Mm Glazed Ceramic Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0449

  • Zoro # G004414596


product price:  $211.99
/pk 15, $14.13/ea
Free Shipping & Returns

Key Features

Length
12.75
Width
12.5
Thickness
5.25
Color
Bianco
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0449
Zoro #
G004414596
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12.75
Width
12.5
Thickness
5.25
Size
12.5x12.75
Height
5.25

Details

Color
Bianco
Tile Use
Floor&Wall
Material
Porcelain
Finish
Glossy
Weight
30.15
Coverage Area
10.95 Sq. ft

Description

Enhance your home's walls or countertops with this MSI Bianco 9.84 in. x 10.63 in. x 6 mm ceramic mosaic wall tile. crafted with a glossy white look and chiseled edges, these attractive tiles feature arabesque patterned pieces. the elegant white color is a perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a mesh sheet for worry-free installation. these durable, frostesistant tiles add flair to your residential or commercial expanse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.