Bianco Catala 12 in. X 12 in. Polished Granite Floor And Wall Tile, 5PK

  • Mfr # ZOR-NS-0077

  • Zoro # G804947171


original price: $25.99
20% off
new price: $20.79
/pk 5, $4.16/ea

Key Features

Length
12.75
Width
12.5
Thickness
2.25
Size
12.5x12.75
Material
Granite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0077
Zoro #
G804947171
UPC #
-
Country of Origin
China

Dimensions

Length
12.75
Width
12.5
Thickness
2.25
Size
12.5x12.75
Height
2.25

Details

Material
Granite
Color
Bianco Catala
Finish
Polished
Weight
30
Application
Floor & Wall
Coverage Area
5 Sq. ft

Description

The MSI 12 in. x 12 in. Bianco Catala Granite Floor and Wall Tile is a salt-and-pepper colored natural stone tile with many different applications You can use the tile on a floor, wall or countertop, and it's suitable for residential and commercial installations, including bathrooms and kitchens. The unglazed tile is polished with a smooth finishing, a high sheen and a moderate variation tone. Note: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.