Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bianco Dolomite Alana Sample Polished Marble Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0639-SAM

  • Zoro # G415482610


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.38 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0639-SAM
Zoro #
G415482610
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4 in
Width
4 in
Thickness
0.38 in
Height
0.24 in

Details

Material
Marble
Shape
Square
Color
Bianco Dolomite Alana
Finish
Polished

Description

Bianco Dolomite Alana features a Polished white marble background with a unique geometric pattern accented by light gray veining, creating a distinctive and elegant look. Ideal for decorative walls, residential floors, and more, this versatile tile brings sophistication to kitchens, bathrooms, and beyond. Its refined design and timeless appeal make it a perfect choice for enhancing a variety of spaces with style and grace.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.