Bianco Dolomite Hexagon 12 In. X 11.75 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0164

  • Zoro # G704415671


product price:  $275.99
/pk 10, $27.60/ea
Free Shipping & Returns

Key Features

Length
14.25
Width
13.5
Thickness
5
Size
13.5x14.25
Material
Marble
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-MD-0164
Zoro #
G704415671
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
13.5
Thickness
5
Size
13.5x14.25
Height
5

Details

Material
Marble
Color
Bianco Dolomite
Tile Use
Floor & Wall
Finish
Polished
Weight
45
Coverage Area
9.8 Sq. ft

Description

This Bianco Dolomite Hexagon polished marble mesh mounted tile is the perfect addition to your home decor. each tile features a polished finish with a high sheen that is perfect for indoor and outdoor use. the high-quality natural stone offers a unique texture while remaining easy to install. surface is impervious and has water absorption of less than 0.5-percent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.