
Bianco Dolomite Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0164-SAM
Zoro # G405837581
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Bianco Dolomite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0164-SAM
Zoro #
G405837581
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Bianco Dolomite
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
This Bianco Dolomite Hexagon polished marble mesh mounted tile is the perfect addition to your home decor. each tile features a polished finish with a high sheen that is perfect for indoor and outdoor use. the high-quality natural stone offers a unique texture while remaining easy to install. surface is impervious and has water absorption of less than 0.5-percent.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.