Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bianco Dolomite Moderno Sample in. Polished Marble Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0640-SAM

  • Zoro # G615482564


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.39 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0640-SAM
Zoro #
G615482564
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in
Height
0.27 in

Details

Material
Marble
Shape
Square
Color
Bianco Dolomite Moderno
Finish
Polished

Description

Bianco Dolomite Moderno features a Polished white marble background beautifully accented by a unique geometric pattern, showcasing striking gray and copper veined marble for a distinctive and eye-catching look. This versatile backsplash tile is ideal for enhancing bathrooms, kitchens, laundry rooms, and other spaces, effortlessly blending elegance with contemporary design. Elevate your interiors with this sophisticated tile that adds a touch of luxury and individuality to any environment.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.