
Bianco Dolomite Subway SAMPLE Polished Marble Floor And Wall Tile
Mfr # ZOR-NS-0046-SAM
Zoro # G005837837
product price: $2.85
/eaSold in multiples of 3 for $8.55
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Bianco Dolomite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0046-SAM
Zoro #
G005837837
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Bianco Dolomite
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Bianco Dolomite Polished Subway Tile is classic a Turkish marble with a modern edge featuring distinctive, smooth grey veining. It’s ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls, and other design features throughout homes and light use commercial properties. The timelessness of subway tile complements traditional to contemporary design styles, while its classic white appearance is the very essence of chic. Pair it with a Bianco Dolomite countertop or mosaics from the collection for a style-savvy cohesive look, or use it alone to headline your design. Either way, this marble subway tile is sure to garner attention! Coordinating moldings give your project a finished, professional look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.