
Bianco Glossy Ellipse 12 in. X 12 in. Glossy Glass Mosaic Tile, 15PK
Mfr # ZOR-MD-0621
Zoro # G215482551
product price: $145.99
/pk 15, $9.73/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
11.81 in
Thickness
0.24 in
Color
Bianco
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-0621
Zoro #
G215482551
UPC #
-
Country of Origin
China
Dimensions
Length
11.81 in
Width
11.81 in
Thickness
0.24 in
Details
Color
Bianco
Material
Glass
Shape
Square
Finish
Glossy
Description
Bianco Glossy Ellipse glass tile, showcasing an elongated scallop design in cool white with a polished finish, adds a touch of sophistication to any space. The mosaic's mesh-back ensures effortless installation, making it ideal for backsplashes, feature walls and even countertops in kitchens, bathrooms, and beyond. Perfect for both residential and commercial applications, this versatile tile brings a crisp, clean look and a touch of elegance to any setting.
- • Grade 1, first-quality glass mosaic tile for wall and light residential floor use.
- • Unglazed, glossy finish with a high sheen and low variation in tone
- • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- • Completely frost resistant for indoor or some outdoor applications
- • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.