Bianco Gridwork 12 in. x 12 in. Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0511

  • Zoro # G405523842


original price: $595.99
39% off
new price: $357.99
/pk 10, $35.80/ea
Free Shipping & Returns

Key Features

Length
12.99
Width
12.4
Thickness
5
Size
12.4x12.99
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0511
Zoro #
G405523842
UPC #
-
Country of Origin
China

Dimensions

Length
12.99
Width
12.4
Thickness
5
Size
12.4x12.99
Height
5

Details

Material
Marble
Color
Bianco Gridwork
Finish
Polished
Weight
46.90
Application
Wall
Coverage Area
10 Sq. ft

Description

MSI’s Bianco Gridwork tile features a classic white marble background accented by a sophisticated intersecting pattern of dove gray marble for a distinctive look that sets your project apart from the rest. Perfect for a variety of decorative styles from classic to coastal, the soft neutral tones of this polished tile complement a variety of color schemes. In bathrooms, kitchens, laundry rooms, and other spaces, Bianco Gridwork is suitable for a wide range of applications including floors, backsplashes, vanity walls, shower surrounds, countertops, and more. Durable, elegant, and easy to maintain, this genuine marble tile is also Greenguard Indoor Air Quality Certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.