Bianco Starlite 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0292

  • Zoro # G604415306


product price:  $314.99
/pk 10, $31.50/ea
Free Shipping & Returns

Key Features

Length
12.99
Width
12.4
Thickness
5
Size
12.4x12.99
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0292
Zoro #
G604415306
UPC #
-
Country of Origin
China

Dimensions

Length
12.99
Width
12.4
Thickness
5
Size
12.4x12.99
Height
5

Details

Material
Marble
Color
Bianco Starlite
Tile Use
Floor&Wall
Finish
Polished
Weight
50
Coverage Area
10 Sq. ft

Description

For your kitchen backsplash, bathroom shower or accent wall, look to Bianco Starlite mosaic tile. designed for indoor, outdoor, residential and commercial use, the smooth white marble with unique geometric design creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.