Zoro Homepage
This item is Discontinued.
Msi Bimini Interlocking 12 In. X 12 In. X 4 Mm Textured Multi-Surface Mesh-Mounted Mosaic Tile, 20PK ZOR-MD-0317

Bimini Interlocking 12 In. X 12 In. X 4 Mm Textured Multi-Surface Mesh-Mounted Mosaic Tile, 20PK (Discontinued)

  • Mfr # ZOR-MD-0317
  • Zoro # G604414590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0317
Zoro #
G604414590
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
13.25
Thickness
5.5
Size
13.25x13.25

Details

Color
Bimini Interlocking
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
36
Coverage Area
20 Sq. ft

Description

With the MSI Bimini Interlocking mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this sleek tile features a seemingly random arrangement of glass and metal tile strips on a 12 in. x 12 in. mesh sheet that makes installation a much easier process. with elegant shades of white and gray frosted and glossy glass complemented by random silver brushed metal strips, this tile creates a distinct pattern and is suitable for kitchens, bathrooms and other residential or commercial spaces. bimini interlocking mosaic is perfect for a full statement wall or an accent strip to complete the tile install of your dreams.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.