This item is Discontinued.

Msi Black 11.22 In. X 11.47 In. X 6Mm Glossy Porcelain Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0347

Black 11.22 In. X 11.47 In. X 6Mm Glossy Porcelain Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0347
  • Zoro # G904415549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0347
Zoro #
G904415549
UPC #
-
Country of Origin
India

Dimensions

Length
13.75
Width
14.25
Thickness
5.5
Size
14.25x13.75
Height
5.5

Details

Material
Porcelain
Color
Black
Tile Use
Floor&Wall
Finish
Glossy
Weight
30.15
Coverage Area
13.35 Sq. ft

Description

MSI retro nero 2 in. x 4 in. polished are porcelain mosaic wall tiles with a retro feel, while the polished finish gives a more dramatic look. it's greenguard indoor air quality certified for peace of mind and perfect for residential and commercial backsplashes, accent walls, and feature walls as well as residential flooring. they also pair well with a wide variety of subway tile, arabesque tile, or ceramic wall tile from MSI’s inventory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.