This item is Discontinued.

Msi Black 12 In. X 12 In. X 10Mm Matte Porcelain Mesh-Mounted Mosaic Floor & Wall Tile, 8PK ZOR-PT-0394

This item is Discontinued.

Msi

Black 12 In. X 12 In. X 10Mm Matte Porcelain Mesh-Mounted Mosaic Floor & Wall Tile, 8PK (Discontinued)

Mfr # ZOR-PT-0394
Zoro # G204414181
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0394
Zoro #
G204414181
UPC #
-
Country of Origin
India

Dimensions

Length
11.8
Width
11.8
Thickness
3.15
Size
11.8x11.8
Height
3.15

Details

Material
Porcelain
Color
Black
Tile Use
Floor&Wall
Finish
Matte
Weight
32
Package qty
8
Coverage Area
8 Sq. ft

Description

MSI Black 2 in. x 2 in. floor and wall tile is a nod to retro with a contemporary twist. this square mosaic tile features a jet black color and sophisticated matte finish that creates visual interest. a welcomed addition to homes and light commercial spaces, it can be used as wall tile, backsplash tile, or on floors and countertops. when it comes to design versatility this handsome mosaic is a top pick. mix and match it with other tiles from MSI’s domino collection for easy to achieve designer look. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.