
Black And White Pebbles SAMPLE Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0102-SAM
Zoro # G405837413
product price: $3.29
/eaSold in multiples of 3 for $9.87
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Black And White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0102-SAM
Zoro #
G405837413
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Black And White
Finish
Tumbled
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Add sophistication to your home with these Black/White Pebbles mosaic tiles. they measure and are great complements to areas in your home like bathrooms, backsplashes, flooring and even fireplaces since they are natural stone. when using natural stone products, it is recommended to blend tiles from different boxes when installing. after installation, vendor disclaims any liabilities. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.