Black Double Bowl 33in X 19in Quartz Undermount 50/50 Kitchen Sink

  • Mfr # ZOR-QTZ-DBSNK-0100

  • Zoro # G412468099


original price:  $404.99 , new price: $242.99 , 40 percent off
new price:  $242.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Body Material
Quartz
Finish
Quartz
Overall Width
19"
Bowl Depth
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-QTZ-DBSNK-0100
Zoro #
G412468099
UPC #
-
Country of Origin
India

Dimensions

Overall Length
32"
Overall Width
19"
Bowl Depth
9"

Details

Body Material
Quartz
Finish
Quartz
Item
Kitchen Sink
Color
Black
Bowl Shape
Rectangle

Description

This exquisite Black Quartz Double Bowl undermount sink boasts a flawless rectangular shape while offering exceptional durability. It resists scratches, stains, and germs, making it a truly hygienic choice. This sink features two equally spacious 9in deep bowls, combining elegance with practicality. Designed for bustling households and light commercial settings, this quartz sink can withstand high temperatures and its sturdy construction ensures excellent sound absorption. Its matte finish aids in reducing water spots, while the UV protected surface prevents fading over time. This quartz composite sink is renowned for its long-lasting quality and aesthetic appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.