Lume Caviar Hexagon 12 in. x 13 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-LUCA2X2HXM-CA

  • Zoro # G904415242


product price:  $106.99
/pk 15, $7.13/ea
Free Shipping & Returns

Key Features

Length
14.25
Width
12.5
Thickness
5
Size
12.5x14.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-LUCA2X2HXM-CA
Zoro #
G904415242
UPC #
-
Country of Origin
Thailand

Dimensions

Length
14.25
Width
12.5
Thickness
5
Size
12.5x14.25
Height
5

Details

Material
Porcelain
Color
Lume Caviar
Tile Use
Floor&Wall
Finish
Matte
Weight
36
Coverage Area
14.4 Sq. ft
Shape
Hexagon

Description

Step into a world of timeless charm with the Lume Caviar Matte 2” Hexagon Mosaic Tile, where classic geometry meets modern sophistication. The gentle matte finish and iconic hexagon pattern create a captivating texture that adds depth and intrigue to any space. Perfectly suited for kitchens, bathrooms, countertops, and floors, this porcelain tile’s mesh-backed design ensures a seamless installation, making it an effortless way to infuse your home with enduring style and grace.


  • Size: 11.63 in. W x 12.75 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte surface with a uniform tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
  • PEI Rating: PEI II, rated for Light foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products