
Black Pebbles SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0356-SAM
Zoro # G305838435
product price: $3.95
/eaSold in multiples of 3 for $11.85
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Tumbled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0356-SAM
Zoro #
G305838435
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Black Tumbled
Finish
Tumbled
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Update your floors, walls, shower surrounds or backsplash with the MSI ebony nightfall mosaic tile. this tile is easy to install as it is mesh-backed with a professional finish. the geometric pattern makes a statement with its white and gray marble in charming hexagons giving it a retro style. this design can fit into many existing decor scenes. these tiles are greenguard indoor air quality certified and offer versatility and beauty whether it's in a residential or commercial property. the neutral color makes it easy to blend in yet stand out. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.