Black Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Pebbles. 40 Lbs. Bag, 55PK

  • Mfr # ZOR-LSC-0156P

  • Zoro # G512469491


original price:  $2,182.99 , new price: $1,091.99 , 49 percent off
new price:  $1,091.99
/pk 55, $19.85/ea
Item requires special delivery charges. A $860.00 per item surcharge will be applied.

Key Features

Material
Quartzite
Color
Black
Thickness
2.5  in
Application
Drainage, Fountain, Garden, Pathway, Patio
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0156P
Zoro #
G512469491
UPC #
-
Country of Origin
China

Dimensions

Thickness
2.5  in

Details

Item
Pebble
Material
Quartzite
Color
Black
Application
Drainage, Fountain, Garden, Pathway, Patio
Finish
Polished

Description

Elevate your outdoor area with this 40-lb. bag of landscape marble pebbles. Black quartzite pebble rock creates a natural feel while protecting the soil. Perfect for under a downspout or front entrance, these completely frost-resistant pebbles deliver permanent coverage indoors or outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.